Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE THREAD, 250PK

  • Mfr # UTM-M10*1.5LS

  • Zoro # G110462719


product price: $59.29
/pk 250, $0.24/ea

Key Features

Material
Silicone - Ultrabake
Flange Dia.
0.409 in
Color
Pink
Outside Dia.
0.358 in
Plug Length
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTM-M10*1.5LS
Zoro #
G110462719
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.409 in
Outside Dia.
0.358 in
Plug Length
0.945 in

Details

Material
Silicone - Ultrabake
Color
Pink

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.