Zoro Homepage

ULTRABAKE THREAD, 500PK

  • Mfr # UTM-1/4-20LS

  • Zoro # G810462750


product price: $63.75
/pk 500, $0.13/ea

Key Features

Color
Yellow
Plug Length
0.922 in
Outside Dia.
0.218 in
Flange Dia.
0.26 in
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTM-1/4-20LS
Zoro #
G810462750
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.922 in
Outside Dia.
0.218 in
Flange Dia.
0.26 in

Details

Color
Yellow
Material
Silicone - Ultrabake

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.