Zoro Homepage

ULTRABAKE THREAD, 500PK

  • Mfr # UTM-1/4-36LS

  • Zoro # G710462775


product price: $75.39
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.232 in
Plug Length
0.922 in
Material
Silicone - Ultrabake
Flange Dia.
0.26 in
Color
Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTM-1/4-36LS
Zoro #
G710462775
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.232 in
Plug Length
0.922 in
Flange Dia.
0.26 in

Details

Material
Silicone - Ultrabake
Color
Dark Blue

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.