
ULTRABAKE THREAD, 50PK
Mfr # UTM-M24*2LS
Zoro # G110462597
product price: $72.99
/pk 50, $1.46/eaKey Features
Flange Dia.
0.947 in
Outside Dia.
0.896 in
Plug Length
1.49 in
Material
Silicone - Ultrabake
Color
Grey-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTM-M24*2LS
Zoro #
G110462597
UPC #
-
Country of Origin
China
Dimensions
Flange Dia.
0.947 in
Outside Dia.
0.896 in
Plug Length
1.49 in
Details
Material
Silicone - Ultrabake
Color
Grey-P
Description
UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.