
ULTRABAKE VENT CAP, 100PK
Mfr # UVCP500
Zoro # G310462465
product price: $63.25
/pk 100, $0.63/eaKey Features
Material
Silicone - Ultrabake
Inside Length
1-1/2 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UVCP500
Zoro #
G310462465
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1-1/2 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Details
Material
Silicone - Ultrabake
Color
Blue
Description
UVCP-SH Series Ultrabake Venting Cap Plugs are designed to mask plain and threaded studs or holes; there is a small nipple on the top of the mask which can easily be punctured or removed to form the small vent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.