Zoro Homepage

ULTRABAKE VENT CAP, 50PK

  • Mfr # UVCP1000

  • Zoro # G710462478


product price: $89.19
/pk 50, $1.78/ea
Free Shipping & Returns

Key Features

Inside Length
1-1/2 in
Outside Dia.
1-1/4 in
Inside Dia.
1 in
Color
Rust Red
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVCP1000
Zoro #
G710462478
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1-1/2 in
Outside Dia.
1-1/4 in
Inside Dia.
1 in

Details

Color
Rust Red
Material
Silicone - Ultrabake

Description

UVCP-SH Series Ultrabake Venting Cap Plugs are designed to mask plain and threaded studs or holes; there is a small nipple on the top of the mask which can easily be punctured or removed to form the small vent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.