
ULTRABAKE WASHER, 250PK
Mfr # UWPP-562LS
Zoro # G710465547
product price: $80.49
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Flange Dia.
0.562 in
Outside Dia.
0.225 in
Color
Black
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UWPP-562LS
Zoro #
G710465547
UPC #
-
Country of Origin
China
Dimensions
Flange Dia.
0.562 in
Outside Dia.
0.225 in
Details
Color
Black
Material
Silicone - Ultrabake
Description
Ultrabake Silicone Pull Plugs Long Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole. Long handle design is ideal for harder to reach areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.