
ULTRABAKE WASHER, 250PK
Mfr # UWPP-M4LS
Zoro # G210465320
product price: $59.59
/pk 250, $0.24/eaKey Features
Outside Dia.
0.19 in
Color
Blue
Flange Dia.
0.394 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UWPP-M4LS
Zoro #
G210465320
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.19 in
Flange Dia.
0.394 in
Details
Color
Blue
Material
Silicone - Ultrabake
Description
Ultrabake Silicone Pull Plugs Long Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole. Long handle design is ideal for harder to reach areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.