Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE WASHER, 500PK

  • Mfr # WC125-0500

  • Zoro # G910456437


product price: $147.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Inside Dia.
1/8 in
Flange Dia.
1/2 in
Outside Dia.
0.26 in
Material
Silicone - Ultrabake
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC125-0500
Zoro #
G910456437
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Flange Dia.
1/2 in
Outside Dia.
0.26 in
Inside Length
1 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

The SC-SH Series Ultrabake Silicone Washer Caps are designed to cover threaded studs and even plug plain and threaded holes; they will mask off the stud/hole and leave a circular grounding or earthing area around it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.