Zoro Homepage

ULTRABAKE WASHER MASK, 500PK

  • Mfr # UWM-200

  • Zoro # G610460680


product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Rust Red
Inside Dia.
0.2 in
Head Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWM-200
Zoro #
G610460680
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.2 in
Head Size
0.31 in

Details

Item
Washer Mask
Material
Silicone - Ultrabake
Color
Rust Red

Description

UWM-SH Ultrabake Washer Masks are designed to cover plain and threaded studs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.