Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Washer, PK 50

  • Mfr # WC095-018

  • Zoro # G214544595


product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
For Thread Size
M10
Service Temperature - Maximum
600 Degrees F
End Outside Diameter
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC095-018
Zoro #
G214544595
UPC #
-
Country of Origin
China

Dimensions

For Thread Size
M10
End Outside Diameter
0.82 in
Base Outside Diameter
0.5 in
Inside Diameter
0.37 in

Details

Color
Yellow
Material
Silicone
Item
Ultrabake Washer
Service Temperature - Maximum
600 Degrees F

Description

Ultrabake Washer, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.