Zoro Homepage

ULTRABAKE WASHER PLUGS, 500PK

  • Mfr # UW420

  • Zoro # G310465251


product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Plug Length
1.218 in
Flange Dia.
0.505 in
Color
Dark Blue
Outside Dia.
Small End: 0.244 in; Large End: 0.257 in
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW420
Zoro #
G310465251
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.218 in
Flange Dia.
0.505 in
Outside Dia.
Small End: 0.244 in; Large End: 0.257 in
Flange Thickness
0.193 in

Details

Color
Dark Blue
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.