Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE WASHER PULL, 250PK

  • Mfr # UWPP-M4

  • Zoro # G310465329


product price: $86.99
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.107 in
Color
Green
Material
Silicone - Ultrabake
Flange Dia.
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWPP-M4
Zoro #
G310465329
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
0.107 in
Flange Dia.
0.394 in

Details

Color
Green
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Pull Plugs are designed to mask plain and threaded holes. Masks off the hole and leaves a circular grounding or earthing area around the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.