Zoro Homepage

ULTRABAKE WHEEL, C-HOOK

  • Mfr # UWC-1

  • Zoro # G110460616


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Capacity
250 lb
Color
Metallic
Length
5.107 in
Material
Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWC-1
Zoro #
G110460616
UPC #
-
Country of Origin
China

Dimensions

Length
5.107 in

Details

Capacity
250 lb
Color
Metallic
Item
Spin Hook
Material
Spring Steel

Description

The UWH-SH Series swivel hooks are a low-cost solution to increase powder-coating capability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.