
ULTRABAKE WHEEL, V-HOOK
Mfr # UWV-1
Zoro # G910460687
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Capacity
250 lb
Color
Metallic
Length
5.107 in
Material
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UWV-1
Zoro #
G910460687
UPC #
-
Country of Origin
China
Dimensions
Length
5.107 in
Details
Capacity
250 lb
Color
Metallic
Item
Spin Hook
Material
Spring Steel
Description
The UWH-SH Series swivel hooks are a low-cost solution to increase powder-coating capability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.