Zoro Homepage

UMFP-10-18 MULTI-FLANGE PLUG

  • Mfr # UMFP-10-18

  • Zoro # G314479650


product price: $59.99
/pk 20, $3.00/ea

Key Features

Color
Green
Plug Length
0.894 in
Material
Silicone
Reusable
Yes
Plug Diameter at Top
0.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMFP-10-18
Zoro #
G314479650
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.894 in
Plug Diameter at Top
0.709 in
Maximum Hole Size
0.709 in
Plug Diameter at Bottom
0.394 in
Minimum Hole Size
0.394 in

Details

Item
Tapered Plugs
Color
Green
Material
Silicone
Reusable
Yes
Features
Flexible Fins Allow the Plug to Fit a Range of Hole Sizes, Plugs Mask Off the Hole and Allow Painting upto it, Raised Handle Makes the Plug Easier to See and Easier to Remove, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.709 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.