Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UMFP-4-10 MULTI-FLANGE PLUG

  • Mfr # UMFP-4-10

  • Zoro # G914479579


product price: $45.99
/pk 50, $0.92/ea

Key Features

Material
Silicone
Color
Blue
Plug Length
0.539 in
Maximum Intermittent Temperature
600 Degrees F
Plug Diameter at Bottom
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMFP-4-10
Zoro #
G914479579
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.539 in
Plug Diameter at Bottom
0.157 in
Minimum Hole Size
0.157 in

Details

Material
Silicone
Color
Blue
Item
Tapered Plugs
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Flexible Fins Allow the Plug to Fit a Range of Hole Sizes, Plugs Mask Off the Hole and Allow Painting upto it, Raised Handle Makes the Plug Easier to See and Easier to Remove, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.