Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UMFP-8-16 MULTI-FLANGE PLUG

  • Mfr # UMFP-8-16

  • Zoro # G014479585


product price: $44.75
/pk 20, $2.24/ea

Key Features

Color
Rusty Red
Material
Silicone
Plug Length
0.906 in
Maximum Hole Size
0.63 in
Plug Diameter at Bottom
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMFP-8-16
Zoro #
G014479585
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.906 in
Maximum Hole Size
0.63 in
Plug Diameter at Bottom
0.315 in
Plug Diameter at Top
0.63 in
Minimum Hole Size
0.315 in

Details

Color
Rusty Red
Material
Silicone
Item
Tapered Plugs
Features
Flexible Fins Allow the Plug to Fit a Range of Hole Sizes, Plugs Mask Off the Hole and Allow Painting upto it, Raised Handle Makes the Plug Easier to See and Easier to Remove, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.63 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.