
UNF SEALING PLUG RED PE-HD, 240PK
Mfr # UT-16
Zoro # G510463217
product price: $282.99
/pk 240, $1.18/ea
Free Shipping & Returns
Key Features
Flange Dia.
1.61 in
Inside Length
0.55 in
Color
Red
Material
High Density Pe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT-16
Zoro #
G510463217
UPC #
-
Country of Origin
Germany
Dimensions
Flange Dia.
1.61 in
Inside Length
0.55 in
Details
Color
Red
Material
High Density Pe
Description
UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.