Zoro Homepage

UNF SEALING PLUG RED PE-HD, 340PK

  • Mfr # UT-14

  • Zoro # G710463130


product price: $304.99
/pk 340, $0.90/ea
Free Shipping & Returns

Key Features

Inside Length
0.55 in
Material
High Density Pe
Color
Red
Flange Dia.
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-14
Zoro #
G710463130
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.55 in
Flange Dia.
1.33 in

Details

Material
High Density Pe
Color
Red

Description

UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.