Zoro Homepage

UNF SEALING PLUG RED PE-HD, 700PK

  • Mfr # UT-11

  • Zoro # G210463104


product price: $504.99
/pk 700, $0.72/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Pe
Inside Length
0.47 in
Flange Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-11
Zoro #
G210463104
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.47 in
Flange Dia.
0.98 in

Details

Color
Red
Material
High Density Pe

Description

UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.