
UNF SEALING PLUG RED PE-HD, 80PK
Mfr # UT-24
Zoro # G610463117
product price: $12.25
/pk 80, $0.15/eaKey Features
Material
High Density Pe
Flange Dia.
2.28 in
Inside Length
0.67 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT-24
Zoro #
G610463117
UPC #
-
Country of Origin
Germany
Dimensions
Flange Dia.
2.28 in
Inside Length
0.67 in
Details
Material
High Density Pe
Color
Red
Description
UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.