Zoro Homepage

UNF SEALING PLUG YELLOW NYLON, 340PK

  • Mfr # UT-14

  • Zoro # G810463146


product price: $428.99
/pk 340, $1.26/ea
Free Shipping & Returns

Key Features

Flange Dia.
1.33 in
Color
Yellow
Inside Length
0.55 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-14
Zoro #
G810463146
UPC #
-
Country of Origin
Germany

Dimensions

Flange Dia.
1.33 in
Inside Length
0.55 in

Details

Color
Yellow
Material
Nylon

Description

UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.