Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNF SEALING PLUG YELLOW NYLON, 940PK

  • Mfr # UT-10

  • Zoro # G910463152


product price: $855.99
/pk 940, $0.91/ea
Free Shipping & Returns

Key Features

Inside Length
0.43 in
Material
Nylon
Color
Yellow
Flange Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT-10
Zoro #
G910463152
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.43 in
Flange Dia.
0.98 in

Details

Material
Nylon
Color
Yellow

Description

UT Series is designed to protect unified/straight-threaded ports. The design prevents contaminants from entering, while keeping fluids from escaping, without the use of an additional O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.