Zoro Homepage

Universal Thread Plug, Red, Low Density Polyethylene 1000 PK

  • Mfr # UTP-80 99191200

  • Zoro # G2671281


product price: $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Overall Length
0.67 in
Thread Type
BSP, Metric, UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP-80 99191200
Zoro #
G2671281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.67 in
Fits Thread Size
3/8 in, 16 mm, 3/4 in

Details

Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Thread Type
BSP, Metric, UNF
Hardness
Shore D41 - 46
Series
UTP Series
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No

Description

Universal Thread Plug, UTP Series Series, Fits Thread Size 3/8 in, 16 mm, 3/4 in, Overall Length 0.67 in, Includes Flange No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.