Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Thread Plug, Red, Low Density Polyethylene 2500 PK

  • Mfr # UTP-120 208501HB

  • Zoro # G2670590


product price: $488.99
/pk 2500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Low Density Polyethylene
Includes Flange
No
Features
Easy to Install and Remove
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP-120 208501HB
Zoro #
G2670590
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.91 in
Fits Thread Size
7/8 in, 30 mm, 1 3/16 in

Details

Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Includes Flange
No
Features
Easy to Install and Remove
Maximum Continuous Temperature
150 Degrees F
Series
UTP Series
Thread Type
BSP, Metric, UN
Hardness
Shore D41 - 46
Maximum Intermittent Temperature
175 Degrees F

Description

Universal Thread Plug, UTP Series Series, Fits Thread Size 7/8 in, 30 mm, 1 3/16 in, Overall Length 0.91 in, Includes Flange No, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.