Universal Thread Plug, Red, Low Density Polyethylene 3000 PK
Mfr # UTP-100 208401HB
Zoro # G2671360
product price: $464.99
/pk 3000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Series
UTP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP-100 208401HB
Zoro #
G2671360
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1/2 in, 22 mm, 1 in
Overall Length
0.74 in
Details
Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Series
UTP Series
Hardness
Shore D41 - 46
Thread Type
BSP, Metric, UNF
Features
Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Description
Universal Thread Plug, UTP Series Series, Fits Thread Size 1/2 in, 22 mm, 1 in, Overall Length 0.74 in, Includes Flange No, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.