Universal Thread Plug, Red, Low Density Polyethylene 500 PK
Mfr # UTP-120 99191202
Zoro # G2671458
product price: $277.99
/pk 500, $0.56/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Fits Thread Size
7/8 in, 30 mm, 1 3/16 in
Thread Type
BSP, Metric, UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP-120 99191202
Zoro #
G2671458
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
7/8 in, 30 mm, 1 3/16 in
Overall Length
0.91 in
Details
Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Thread Type
BSP, Metric, UN
Series
UTP Series
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D41 - 46
Maximum Continuous Temperature
150 Degrees F
Description
Universal Thread Plug, UTP Series Series, Fits Thread Size 7/8 in, 30 mm, 1 3/16 in, Overall Length 0.91 in, Includes Flange No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.