Zoro Homepage

Universal Thread Plug, Red, Low Density Polyethylene 5000 PK

  • Mfr # UTP-50 207901HB

  • Zoro # G2670618


product price: $505.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Low Density Polyethylene
Fits Thread Size
1/4 in, 11 mm, 1/2 in
Hardness
Shore D41 - 46
Thread Type
BSP, Metric, UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP-50 207901HB
Zoro #
G2670618
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1/4 in, 11 mm, 1/2 in
Overall Length
0.56 in

Details

Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Thread Type
BSP, Metric, UNF
Includes Flange
No
Series
UTP Series
Features
Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Universal Thread Plug, UTP Series Series, Fits Thread Size 1/4 in, 11 mm, 1/2 in, Overall Length 0.56 in, Includes Flange No, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.