Universal Thread Plug, Red, Low Density Polyethylene 5000 PK
Mfr # UTP-60 208001HB
Zoro # G2670146
product price: $542.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Series
UTP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP-60 208001HB
Zoro #
G2670146
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1/4 in, 14 mm, 9/16 in
Overall Length
0.59 in
Details
Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Features
Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Series
UTP Series
Hardness
Shore D41 - 46
Maximum Continuous Temperature
150 Degrees F
Thread Type
Metric, NPT, UNF
Includes Flange
No
Description
Universal Thread Plug, UTP Series Series, Fits Thread Size 1/4 in, 14 mm, 9/16 in, Overall Length 0.59 in, Includes Flange No, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.