Universal Thread Plug, Red, Low Density Polyethylene 5000 PK
Mfr # UTP-80 208201HB
Zoro # G2669470
product price: $699.99
/pk 5000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Overall Length
0.67 in
Series
UTP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP-80 208201HB
Zoro #
G2669470
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.67 in
Fits Thread Size
3/8 in, 16 mm, 3/4 in
Details
Item
Universal Thread Plug
Color
Red
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Series
UTP Series
Thread Type
BSP, Metric, UNF
Features
Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D41 - 46
Description
Universal Thread Plug, UTP Series Series, Fits Thread Size 3/8 in, 16 mm, 3/4 in, Overall Length 0.67 in, Includes Flange No, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.