UP0-H #0 ULTRABAKE PLUG WITH
Mfr # UP0-H
Zoro # G814479617
product price: $43.69
/pk 20, $2.18/eaKey Features
Color
Pink
Plug Length
1 in
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP0-H
Zoro #
G814479617
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Plug Diameter at Top
0.656 in
Plug Diameter at Bottom
0.5 in
Maximum Hole Size
0.656 in
Overall Length
1.75 in
Minimum Hole Size
0.5 in
Details
Color
Pink
Item
Tapered Plugs
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80
Description
Tapered Plugs, Maximum Hole Size 0.656 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.