Zoro Homepage

UP00-H #00 ULTRABAKE PLUG WITH

  • Mfr # UP00-H

  • Zoro # G714479588


product price: $32.35
/pk 20, $1.62/ea

Key Features

Material
Silicone
Plug Length
1 in
Color
Purple
Maximum Continuous Temperature
450 Degrees F
Maximum Hole Size
0.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP00-H
Zoro #
G714479588
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.594 in
Plug Diameter at Bottom
0.406 in
Plug Diameter at Top
0.594 in
Minimum Hole Size
0.406 in
Overall Length
1.75 in

Details

Material
Silicone
Item
Tapered Plugs
Color
Purple
Maximum Continuous Temperature
450 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.594 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.