Zoro Homepage

UP101-H #101 ULTRABAKE PLUG

  • Mfr # UP101-H

  • Zoro # G014479615


product price: $41.99
/pk 200, $0.21/ea

Key Features

Material
Silicone
Plug Length
0.625 in
Color
Pink
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP101-H
Zoro #
G014479615
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Plug Diameter at Top
0.188 in
Maximum Hole Size
0.188 in
Plug Diameter at Bottom
0.063 in
Overall Length
1.13 in
Minimum Hole Size
0.063 in

Details

Material
Silicone
Item
Tapered Plugs
Color
Pink
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.188 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.