Zoro Homepage

UP102-H #102 ULTRABAKE PLUG

  • Mfr # UP102-H

  • Zoro # G114479621


product price: $58.25
/pk 200, $0.29/ea

Key Features

Color
Black
Plug Length
0.75 in
Material
Silicone
Plug Diameter at Bottom
0.125 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP102-H
Zoro #
G114479621
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Plug Diameter at Bottom
0.125 in
Maximum Hole Size
0.25 in
Plug Diameter at Top
0.25 in
Minimum Hole Size
0.125 in
Overall Length
1.25 in

Details

Color
Black
Material
Silicone
Item
Tapered Plugs
Maximum Continuous Temperature
450 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.25 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.