Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP103-H #103 ULTRABAKE PLUG

  • Mfr # UP103-H

  • Zoro # G814479631


product price: $84.15
/pk 200, $0.42/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Dark Red
Plug Length
0.625 in
Reusable
Yes
Plug Diameter at Bottom
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP103-H
Zoro #
G814479631
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Plug Diameter at Bottom
0.188 in
Plug Diameter at Top
0.344 in
Maximum Hole Size
0.344 in
Overall Length
1.13 in
Minimum Hole Size
0.188 in

Details

Material
Silicone
Color
Dark Red
Item
Tapered Plugs
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.344 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.