Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP104-H #104 ULTRABAKE PLUG

  • Mfr # UP104-H

  • Zoro # G714479571


product price: $16.95
/pk 20, $0.85/ea

Key Features

Color
Yellow
Plug Length
0.75 in
Material
Silicone
Maximum Hole Size
0.375 in
Plug Diameter at Top
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP104-H
Zoro #
G714479571
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Maximum Hole Size
0.375 in
Plug Diameter at Top
0.375 in
Plug Diameter at Bottom
0.25 in
Overall Length
1.25 in
Minimum Hole Size
0.25 in

Details

Color
Yellow
Material
Silicone
Item
Tapered Plugs
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.375 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.