UP2-H TAPERED PLUG W/HANDLE
Mfr # UP2-H
Zoro # G114479638
product price: $66.99
/pk 20, $3.35/eaKey Features
Plug Length
1 in
Color
Red
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP2-H
Zoro #
G114479638
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Maximum Hole Size
0.781 in
Plug Diameter at Bottom
0.625 in
Plug Diameter at Top
0.781 in
Overall Length
1.75 in
Minimum Hole Size
0.625 in
Details
Color
Red
Material
Silicone
Item
Tapered Plugs
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80
Description
Tapered Plugs, Maximum Hole Size 0.781 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.