Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP3-H #3 ULTRABAKE PLUG WITH

  • Mfr # UP3-H

  • Zoro # G514479603


product price: $87.35
/pk 20, $4.37/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP3-H
Zoro #
G514479603
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.938 in
Plug Diameter at Top
0.938 in
Plug Diameter at Bottom
0.719 in
Overall Length
1.75 in
Minimum Hole Size
0.719 in

Details

Item
Tapered Plugs
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.938 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.