Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP4-H TAPERED PLUG W/HANDLE

  • Mfr # UP4-H

  • Zoro # G914479609


product price: $87.35
/pk 20, $4.37/ea
Free Shipping & Returns

Key Features

Color
Clear
Plug Length
1 in
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Plug Diameter at Top
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP4-H
Zoro #
G914479609
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Plug Diameter at Top
1 in
Plug Diameter at Bottom
0.75 in
Maximum Hole Size
1 in
Minimum Hole Size
0.75 in
Overall Length
1.75 in

Details

Color
Clear
Item
Tapered Plugs
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 1 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.