Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP99-H #99 ULTRABAKE PLUG WITH

  • Mfr # UP99-H

  • Zoro # G614479619


product price: $37.19
/pk 200, $0.19/ea

Key Features

Plug Length
0.625 in
Material
Silicone
Color
Clear
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Hole Size
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP99-H
Zoro #
G614479619
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Maximum Hole Size
0.125 in
Plug Diameter at Top
0.125 in
Plug Diameter at Bottom
0.031 in
Overall Length
1 in
Minimum Hole Size
0.031 in

Details

Material
Silicone
Color
Clear
Item
Tapered Plugs
Features
Features a Handle for Easy and Quick Insertion and Removal, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.125 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.