Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US250-36 SHEETING

  • Mfr # US250-36

  • Zoro # G010460587


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Rust Red
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US250-36
Zoro #
G010460587
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in

Details

Item
Sheeting
Material
Silicone - Ultrabake
Color
Rust Red

Description

US-SH Ultrabake Silicone Sheeting is ideal for a variety of masking and protective applications. Sheeting can cover large areas or be die cut into shapes for gaskets, pads, strips, washers or seals or general masking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.