Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A PVCRED312, 200PK

  • Mfr # USB-A-CAP

  • Zoro # G910461097


product price: $59.99
/pk 200, $0.30/ea

Key Features

Material
Caplugs Standard Red
Color
Red Vinyl
Inside Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB-A-CAP
Zoro #
G910461097
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.438 in

Details

Material
Caplugs Standard Red
Color
Red Vinyl

Description

The USB Series cap/plug protect both type A and type B ports from dust, moisture, and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.