UTM-1/2-13 ULTRABAKE THREAD
Mfr # UTM-1/2-13
Zoro # G814385741
product price: $71.15
/pk 50, $1.42/eaKey Features
Plug Length
0.75 in
Material
Silicone
Color
Clear
Plug Diameter at Bottom
0.451 in
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTM-1/2-13
Zoro #
G814385741
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.75 in
Plug Diameter at Bottom
0.451 in
Plug Diameter at Top
0.51 in
Overall Length
0.75 in
Details
Material
Silicone
Item
Ultrabake Thread
Color
Clear
Includes Pull Tab
Yes
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Thread, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.