Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTM-M10*1.5 ULTRABAKE THREAD

  • Mfr # UTM-M10*1.5

  • Zoro # G514385676


product price: $28.29
/pk 50, $0.57/ea

Key Features

Color
Pink
Material
Silicone
Plug Length
0.276 in
Plug Diameter at Bottom
0.358 in
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTM-M10*1.5
Zoro #
G514385676
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.276 in
Plug Diameter at Bottom
0.358 in
Plug Diameter at Top
0.409 in
Overall Length
0.63 in

Details

Color
Pink
Material
Silicone
Item
Ultrabake Thread
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes

Description

Ultrabake Thread, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.