Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTM-M10*1.5LS ULTRABAKE THREAD

  • Mfr # UTM-M10*1.5LS

  • Zoro # G214385686


product price: $39.95
/pk 50, $0.80/ea

Key Features

Color
Pink
Material
Silicone
Plug Length
0.276 in
Includes Pull Tab
Yes
Plug Diameter at Bottom
0.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTM-M10*1.5LS
Zoro #
G214385686
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.276 in
Plug Diameter at Bottom
0.358 in
Plug Diameter at Top
0.409 in
Overall Length
0.945 in

Details

Color
Pink
Material
Silicone
Item
Ultrabake Thread
Includes Pull Tab
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Thread, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.