UTM-M12*1.75 ULTRABAKE THREAD
Mfr # UTM-M12*1.75
Zoro # G414385691
product price: $60.65
/pk 50, $1.21/eaKey Features
Material
Silicone
Color
Rusty Red
Plug Length
0.346 in
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTM-M12*1.75
Zoro #
G414385691
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.346 in
Plug Diameter at Bottom
0.426 in
Plug Diameter at Top
0.489 in
Overall Length
0.792 in
Details
Material
Silicone
Item
Ultrabake Thread
Color
Rusty Red
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Description
Ultrabake Thread, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.