Zoro Homepage

UTM-M16*2 ULTRABAKE THREAD

  • Mfr # UTM-M16*2

  • Zoro # G014385732


product price: $36.99
/pk 20, $1.85/ea

Key Features

Plug Length
0.433 in
Color
Light Green
Material
Silicone
Plug Diameter at Bottom
0.583 in
Plug Diameter at Top
0.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTM-M16*2
Zoro #
G014385732
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.433 in
Plug Diameter at Bottom
0.583 in
Plug Diameter at Top
0.654 in
Overall Length
0.906 in

Details

Item
Ultrabake Thread
Color
Light Green
Material
Silicone
Includes Pull Tab
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Thread, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.