Zoro Homepage

UW440 ULTRABAKE WASHER, 500PK

  • Mfr # UW440

  • Zoro # G810465119


product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Flange Dia.
5/8 in
Outside Dia.
Small End: 0.127 in; Large End: 0.256 in
Flange Thickness
0.191 in
Color
Yellow
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW440
Zoro #
G810465119
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
5/8 in
Outside Dia.
Small End: 0.127 in; Large End: 0.256 in
Flange Thickness
0.191 in
Plug Length
1.055 in

Details

Color
Yellow
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.