
VENTED CLEAR SILICONE 45 DURO, 5000PK
Mfr # TSV-0-C01
Zoro # G110461156
product price: $420.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Material
Silicone - Ultrabake
Plug Length
0.38 in
Flange Dia.
0.4 in
Color
Clear-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSV-0-C01
Zoro #
G110461156
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Plug Length
0.38 in
Flange Dia.
0.4 in
Inside Dia.
Bottom: 0.111 in; Top: 0.177 in
Details
Material
Silicone - Ultrabake
Color
Clear-P
Description
Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.